8 x 2 in. CC Stainless Steel Strap Saddle
8 x 2 in. CC Stainless Steel Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-240, ASTM A-194, ASTM D-2000 MBC 610
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 350 psi
- Range (in):
- 8.63 in - 9.80 in
- Tap Size:
- 2 in