This product requires certification to purchase.

8 x 2 in. IP Single Stainless Steel Strap Saddle

Romac Industries

8 x 2 in. IP Single Stainless Steel Strap Saddle

  • Fast #
  • Part #R101S086372
  • Item #1810626
  • Manufacturer Part #282-086372
3.1 out of 5 Customer Rating
Brand image
Romac Industries

8 x 2 in. IP Single Stainless Steel Strap Saddle

  • Fast #
  • Part #R101S086372
  • Item #1810626
  • Manufacturer Part #282-086372
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Iron, Stainless Steel
Range (in):
8 in - 8.63 in
Tap Size:
2 in