This product requires certification to purchase.

8 x 2 in. IP Stainless Steel Single Strap Saddle

Romac Industries

8 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R306090572
  • Item #1619508
  • Manufacturer Part #136-090572
3.7 out of 5 Customer Rating
Brand image
Romac Industries

8 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R306090572
  • Item #1619508
  • Manufacturer Part #136-090572
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use on steel, cast iron, plastic and other types of pipe
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
8 in
Pressure - Maximum
200 psi
Range (in)
8.63 in - 9.05 in
Tap Size
2 in
Characteristics & Features
Coating
Stainless Steel
Fitting Type
Saddle
Material
Stainless Steel
Material Type
304
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes