8 X 24 Stainless Steel Repair Clamp 8.60-9.39
8 X 24 Stainless Steel Repair Clamp 8.60-9.39
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Heavy gauge 304 stainless steel armor bonded to gasket to bridge gap at lug area
- 304 Stainless Steel, lip curved to hold position while tightening
- Heavy gauge serves as bearing surface for nuts
- Heavy gauge 304 Stainless Steel, GTAW welded to form permanent fusion with shell
- Nuts coated to prevent galling
- Made in USA
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Fits Pipe Size:
- 8 in
- Length:
- 24
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 8.59 in - 9.39 in
- Type:
- RSS209392400
- Weight:
- 36