This product requires certification to purchase.

8 x 8 x 3 in. IP Carbon Steel Weld Saddle

Romac Industries

8 x 8 x 3 in. IP Carbon Steel Weld Saddle

  • Fast #
  • Part #RFTS420T08759211
  • Item #4380063
  • Manufacturer Part #320-T08759211
3.1 out of 5 Customer Rating
Brand image
Romac Industries

8 x 8 x 3 in. IP Carbon Steel Weld Saddle

  • Fast #
  • Part #RFTS420T08759211
  • Item #4380063
  • Manufacturer Part #320-T08759211
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM D-2000
Clean Bagged:
No
End Connection 1:
FIPT
End Connections:
FIPT
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Tap Size:
3 in
UL Listed:
No