9-2/5 in. x 30 in. Cast Lug Repair Clamp for 8 in. Pipe
9-2/5 in. x 30 in. Cast Lug Repair Clamp for 8 in. Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- High strength low alloy steel trackhead bolts
- Heavy gauge 304 stainless steel armor bonded to gasket to bridge gap at lug area
- E-coat provides improved corrosion resistance
- Shell hemmed to strengthen engagement with lugs
- Boat nose design of lugs to ease installation
- Precision cast pocket to assure solid joint between lug and shell
- With Romac's unique pocket design the lugs are removable for those close clearance areas
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Coating:
- Electrocoated Epoxy
- Fits Pipe Size:
- 8 in
- Length:
- 30 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 9 in - 9.4 in
- Weight:
- 52 lb