10 in. Pipe Restrained Flange Adapter
Alpha™ 10 in. Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Alpha FC provides a fast, easy way to connect and restrain plain-end pipe to flanged fittings
- Ductile iron, cast iron (class A, B, C & D), PVC IPS size (Sch 40, Sch 80 and SDR 21), PVC C900 & C909 & HDPE
- Sizes 4 in. - 12 in.
- Working pressure up to 150 psi
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, IPS Pipe, C900 PVC Pipe, C909 Pipe
- Coating:
- Romacote Fusion Bonded Epoxy, Xylan
- Collection:
- Alpha™
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Length:
- 9-3/4 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, NBR, Reinforced Nylon
- NSF:
- NSF 372, NSF 61
- Range (in):
- 10.75 in - 11.20 in
- UL Listed:
- Yes
- Weight:
- 82 lb