10 in. Wide Range Restrained End Cap
Alpha™ 10 in. Wide Range Restrained End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Wide range restrained end cap
- The ALPHA™ EC caps plain-end pipe for testing, blow-off or line flushing
- The ALPHA™ end cap can also be used as a reliable pipe end seal for permanent installation
- Provides a restrained cap for multi-purpose use from IPS PVC through cast iron
- Can accommodate up to 4° of deflection
- Made in USA
- All cast components (end rings, center ring, and bolt guides) are ductile iron, meeting or exceeding the requirements of ASTM A-536, grade 65-45-12
- Ductile (nodular) iron, meeting or exceeding ASTM A-536, grade 65-45-12. Machine sharpened and heat treated Xylan 1424 coated for superior corrosion resistance
- SBR compounded for water and sewer service per ASTM D-2000, classified by UL to meet NSF61 or NBR compounded for water and sewer service per ASTM D-2000, NSF61 certified
- Uncoated 304 stainless steel
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Plain End Pipe
- Coating:
- Romacote Fusion Bonded Epoxy
- Collection:
- Alpha™
- End Connection 1:
- Restraint Joint
- End Connections:
- Restraint Joint
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- End Cap
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, NBR, Reinforced Nylon, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic