12 x 13-3/10 in. IPS Fusion Bonded Epoxy Ductile Iron Coupling with Stainless Steel Hook and Rubber Gasket
Alpha™ 12 x 13-3/10 in. IPS Fusion Bonded Epoxy Ductile Iron Coupling with Stainless Steel Hook and Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Sewer, Water
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Alpha™
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 17-3/5 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Height:
- 19-1/5 in
- Length:
- 13-3/10 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Range (in):
- 12.75 in - 13.30 in
- UL Listed:
- No
- Weight:
- 100 lb