4 in. Pipe Restrained Flange Adapter
Alpha™ 4 in. Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide range
- Restrained flanged coupling adapter
- Manufactured in the USA
- All cast components (end rings, center ring, and bolt guides) are ductile iron, meeting or exceeding the requirements of ASTM A 536, grade 65-45-12
- Ductile (nodular) iron, meeting or exceeding ASTM A 536, Grade 65-45-12. Machine sharpened and heat treated. Xylan 1424 coated for superior corrosion resistance
- Machine sharpened and heat treated. Xylan 1424 coated for superior corrosion resistance
- SBR compounded for water and sewer service per ASTM D2000, classified by UL to meet NSF61 or NBR compounded for water and sewer service per ASTM D2000, NSF61 Certified
- O-Ring style flange gasket is NBR in accordance with ASTM D2000, NSF61 Certified
- Draw hooks 304 stainless steel
- Ramp runners reinforced nylon
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Coating:
- Romacote Fusion Bonded Epoxy
- Collection:
- Alpha™
- Diameter:
- 11-1/5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 10-1/4
- Length:
- 8-3/20
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Nylon, SBR
- NSF:
- NSF 372, NSF 61
- Product Type:
- Flanged Coupling Adapter
- Range (in):
- 4.5 in - 4.9 in
- UL Listed:
- Yes
- Weight:
- 29