12 in. Fusion Bonded Epoxy 12.75 - 13.30 in. Coupling
ALPHA™ 45 12 in. Fusion Bonded Epoxy 12.75 - 13.30 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Coating:
- Fusion Bonded Epoxy
- Collection:
- ALPHA™ 45
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- Length:
- 29-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- NBR, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 350
- Range (in):
- 12.75 in - 13.30 in
- Weight:
- 165 lb