This product requires certification to purchase.

8 in. Fusion Bonded Epoxy 8.60 - 9.10 in. Coupling

Romac Industries

ALPHA™ 45 8 in. Fusion Bonded Epoxy 8.60 - 9.10 in. Coupling

  • Fast #
  • Part #RALPHA45910
  • Item #10125642
  • Manufacturer Part #270-450910091011
3.6 out of 5 Customer Rating
Brand image
Romac Industries

ALPHA™ 45 8 in. Fusion Bonded Epoxy 8.60 - 9.10 in. Coupling

  • Fast #
  • Part #RALPHA45910
  • Item #10125642
  • Manufacturer Part #270-450910091011
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Coating:
Fusion Bonded Epoxy
Collection:
ALPHA™ 45
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
Length:
20-17/20 in
Material:
Ductile Iron, Rubber
Material Type:
NBR, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
Range (in):
8.60 in - 9.10 in
Weight:
99 lb