6 in. Ductile Iron Conduit Coupling
Alpha™ 6 in. Ductile Iron Conduit Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard Alpha covers IPS PVC through ductile iron pipe diameters
- Alpha XL accommodates ductile iron through oversize cast Iron pipe sizes
- Alpha can be configured to transition from IPS PVC up to oversize cast iron pipe diameters
- One piece, stab-fit installation
- Cast components are high strength ductile iron
- Working pressure: up to 350 psi
- Manufactured in the U.S.A
- US patent: 8,894,100 & 9,534,714
- Alpha products are approved for use on: Ductile iron cast iron (classes A, B, C & D)PVC IPS size (sch 40, sch 80 & SDR 21)PVC C900 and C909HDPE size 4"-12": SDR 9, 11, 13.5 & 17, no pipe stiffeners required
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Collection:
- Alpha™
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, 304L, Nylon 66, SBR