This product requires certification to purchase.

8 in. Restraint

This product has been replaced by

Romac Industries Yellow 10 in. Ductile Iron Coupling
Romac Industries 10 in. Ductile Iron Coupling
Manufacturer Part #266-11201211
Romac Industries

Alpha™ 8 in. Restraint

  • Fast #
  • Part #RALPHAA1120
  • Item #4596682
  • Manufacturer Part #266-11201231
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Romac Industries Yellow 10 in. Ductile Iron Coupling
Romac Industries 10 in. Ductile Iron Coupling
Manufacturer Part #266-11201211
Romac Industries

Alpha™ 8 in. Restraint

  • Fast #
  • Part #RALPHAA1120
  • Item #4596682
  • Manufacturer Part #266-11201231
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Commercial, IPS PVC, Cast Iron, Ductile Iron, HDPE
Coating:
Fusion Bonded Epoxy
Collection:
Alpha™
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fits Pipe Size:
10 in
Height:
17-1/5 in
Length:
13-1/5 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Restraint Coupling
Range (in):
10.75 in - 11.20 in
UL Listed:
Yes
Weight:
95 lb