6 in. 330 psi Stainless Steel Coupling
Armor Link™ 6 in. 330 psi Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 2° allowable deflection
- Pipes with gaps between pipe ends
- Fast installation
- Lightweight
- Low torque requirement
- Quick stab-fit installation
- Misaligned pipes ends
- Connection of pipe with movement
- Compatible pipe material steel/cast iron/ductile iron/asbestos cement/concrete/PVC/HDPE
Specifications
- Clean Bagged:
- No
- Collection:
- Armor Link™
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 330 psi
- UL Listed:
- No
- Weight:
- 11.6