4 in. 230 psi Stainless Steel Coupling
Armor Lock™ 4 in. 230 psi Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Armor Lock™
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 4
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure - Maximum:
- 230 psi
- UL Listed:
- No