Cutter 1 Piece
Cutter 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TapMate Too™, M-1™
- Diameter:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw