This product requires certification to purchase.

12 in. Dismantling Joint

Romac Industries

DJ400 12 in. Dismantling Joint

  • Fast #
  • Part #RDJ40012105010D
  • Item #3387759
  • Manufacturer Part #231-12105010D
3.9 out of 5 Customer Rating
Brand image
Romac Industries

DJ400 12 in. Dismantling Joint

  • Fast #
  • Part #RDJ40012105010D
  • Item #3387759
  • Manufacturer Part #231-12105010D
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-193 B7, ASTM A-36, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM D-2000
Coating:
Fusion Bonded Epoxy
Collection:
DJ400
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
Length:
10-1/2 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304, 316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Range (in):
9.50 in - 11.50 in
Weight:
134 lb