3 in. Dismantling Joint
DJ400 3 in. Dismantling Joint
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Adjustable telescoping restraint with tie-rods
- DJ400 can be adjusted to length to allow access for installation or removal of valves and other equipment
- Sizes 3 in. - 72 in., larger sizes available upon request
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-536 Grade 64-45-12, ASTM A-588, ASTM D-2000
- Application:
- Sewer, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- DJ400
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 8 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- 304, 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Range (in):
- 7.00 in - 9.00 in
- UL Listed:
- No
- Weight:
- 31 lb