10 in. Flanged Coupling Adapter
FCG 10 in. Flanged Coupling Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Provide a flexible flanged to plain end connection
- Sizes 3 in. - 12 in.
- Compatibility steel, cast iron, plastic and other types of pipe
- Working pressure up to 275 psi
Specifications
- ANSI:
- ANSI 372, ANSI Class 125, ANSI Class 150, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Cast Iron Pipe, Plastic Pipe, Sewer, Steel Pipe, Water
- Coating:
- Shop Coated
- Collection:
- FCG
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Length:
- 9-9/10
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- NBR, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 275
- Range (in):
- 10.75 in - 11.10 in
- UL Listed:
- No
- Weight:
- 70