This product requires certification to purchase.

6 x 16 in. Flanged Carbon Steel Tapping Sleeve

Romac Industries

FTS420 6 x 16 in. Flanged Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42009370611
  • Item #1802864
  • Manufacturer Part #320-09370611
5 out of 5 Customer Rating
Brand image
Romac Industries

FTS420 6 x 16 in. Flanged Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42009370611
  • Item #1802864
  • Manufacturer Part #320-09370611
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on steel, cast iron, and other types of pipe
  • Fabricated steel tapping sleeve with triangular side bars and drop-in bolts
  • Meets requirements of MSS SP-124 and AWWA C223
  • Manufactured in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-223, AWWA Class D
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
FTS420
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Type:
Tapping Sleeve
IAPMO Listed:
No
Length:
16 in
MSS:
MSS SP-124, MSS SP-60
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Range (in):
8.98 in - 9.37 in
Tap Size:
6 in
UL Listed:
No