This product requires certification to purchase.

6 in. Grip Ring Accessory Pack for IPS PVC

Romac Industries

GripRing™ 6 in. Grip Ring Accessory Pack for IPS PVC

  • Fast #
  • Part #RGRAPIPU
  • Item #179871
  • Manufacturer Part #242-0663
3.2 out of 5 Customer Rating
Brand image
Romac Industries

GripRing™ 6 in. Grip Ring Accessory Pack for IPS PVC

  • Fast #
  • Part #RGRAPIPU
  • Item #179871
  • Manufacturer Part #242-0663
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 11
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Built in stop to prevent damage to pipe
  • GripRing's wedge action provides the restraint required for your application
  • Flexes to accommodate deflection allowed in a mechanical joint
  • Gland is painted yellow to avoid confusion
  • Rated to full working pressure of pipe
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-1785, ASTM D-2000, ASTM D-2241, ASTM F-1674-96
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-151, AWWA C-900, AWWA C-909 2002
Collection:
GripRing™
Fits Pipe Size:
6 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, SBR
NSF Certified:
No
Product Type:
Accessory Pack
Screw Head:
T Head
UL Listed:
Yes
Waterworks Application:
Sewer