15 in. Manhole Adapter Gasket
LCT™ 15 in. Manhole Adapter Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to be used on PVC sewer pipe when grouting into a concrete manhole wall
- Adjustable spray pattern
- 2.5 gpm (9.5 l/min) max.
- 1<SLASH/>2" IPS connections
Specifications
- ASTM:
- ASTM D-2000 M2AA 60
- Application:
- Waterworks
- Collection:
- LCT™
- Diameter:
- 15
- Material:
- Rubber
- Material Type:
- SBR
- Product Type:
- Adapter Gasket
- Waterworks Application:
- Sewer
- Weight:
- 1