6 in. Manhole Adapter Gasket
LCT™ 6 in. Manhole Adapter Gasket
Frequently Purchased Together
Product Details
- Designed to be used on PVC sewer pipe when grouting into a concrete manhole wall
Specifications
- ASTM:
- ASTM D-2000 M2AA 60
- Application:
- Waterworks
- Collection:
- LCT™
- Diameter:
- 6 in
- Material:
- Rubber
- Material Type:
- SBR
- Pressure - High:
- 10
- Product Type:
- Adapter Gasket
- Waterworks Application:
- Sewer
- Weight:
- 0.45 lb