12 in. Ductile Iron Coupling

You last purchased this on
 
Romac Industries

Macro HP™ 12 in. Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Macro HP™ 12 in. Ductile Iron Coupling

  • Fast #
  • Part #R2601380831
  • Item #4929415
  • Manufacturer Part #260-1380831
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Up to 25% higher working pressure (up to 305 psi)
  • Up to 25% more deflection (up to 10°)
  • High performance one-piece gasket
  • Made in USA
  • Easy to remove - in the event that the coupling needs to be removed, macro hp can be quickly removed simply by loosening two bolts
  • Cathodic protection -the macro hp can be ordered with an adapter/connection for cathodic protection if desired
  • Simple installation - macro hp is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
  • Long-life ductile iron end-rings and center-ring
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-213, AWWA C-219
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Macro HP™
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
Height:
18-19/50 in
Length:
11-19/100 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
305
Range (in):
12.70 in - 13.80 in
UL Listed:
No
Weight:
62 lb
Width:
17-4/25 in