2 in. Ductile Iron Coupling
This product has been replaced by
Manufacturer Part #260-0290451
Macro HP™ 2 in. Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Up to 25% higher working pressure (up to 305 psi)
- Up to 25% more deflection (up to 10°)
- High performance one-piece gasket
- Made in USA
- Easy to remove - in the event that the coupling needs to be removed, Macro HP can be quickly removed simply by loosening two bolts
- Cathodic protection -the Macro HP can be ordered with an adapter/connection for cathodic protection if desired
- Simple installation - Macro HP is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
- Long-life ductile iron end-rings and center-ring
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Romacote Fusion Bonded Epoxy
- Collection:
- Macro HP™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Height:
- 6-3/4 in
- Length:
- 6-19/50 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 305
- Range (in):
- 2.50 in - 2.90 in
- UL Listed:
- No
- Weight:
- 9 lb
- Width:
- 7-1/5 in