2 in. 2-Bolt Ductile Iron Coupling
This product has been replaced by
Manufacturer Part #260-02900290451
Macro HP™ 2 in. 2-Bolt Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for strength and long life
- Extended range gaskets
- Easy to handle and install
- Segmented end rings
- Allows pipe deflection up to 10° on each end
- Cathodic protection
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Macro HP™
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 6-19/50 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 305
- Range (in):
- 2.12 in - 2.90 in
- UL Listed:
- No
- Weight:
- 9 lb