This product requires certification to purchase.

3 in. Ductile Iron Coupling with Fusion Bonded Coating

Romac Industries

Macro HP™ 3 in. Ductile Iron Coupling with Fusion Bonded Coating

  • Fast #
  • Part #R2600413631
  • Item #7172842
  • Manufacturer Part #260-0413631
4.8 out of 5 Customer Rating
Brand image
Romac Industries

Macro HP™ 3 in. Ductile Iron Coupling with Fusion Bonded Coating

  • Fast #
  • Part #R2600413631
  • Item #7172842
  • Manufacturer Part #260-0413631
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • High performance one-piece gasket
  • Up to 25% higher working pressure (up to 305 psi)
  • Up to 25% more deflection (up to 10°)
  • Long-life ductile iron end-rings and center-ring
  • Simple installation - Macro HP is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
  • Easy to remove - in the event that the coupling needs to be removed, Macro HP can be quickly removed simply by loosening two bolts
  • Cathodic protection -the Macro HP can be ordered with an adapter/connection for cathodic protection if desired
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11
ASTM:
ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Coating:
Romacote Fusion Bonded Epoxy
Collection:
Macro HP™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
8-19/50 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
305
Range (in):
3.63 in - 4.13 in
UL Listed:
No
Weight:
12 lb