Macro HP™ 4 in. Ductile Iron Coupling

Part #R2600560831  |  Item #4929413  |  Manufacturer Part #260-0560831

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 4 in

    Part #R2600560831 | Mfr. Part #260-0560831

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #R2600760831 | Mfr. Part #260-0760831

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #R2600975831 | Mfr. Part #260-0975831

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #R2601380831 | Mfr. Part #260-1380831

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • High performance one-piece gasket
  • Up to 25% higher working pressure (up to 305 psi)
  • Up to 25% more deflection (up to 10°)
  • Long-life ductile iron end-rings and center-ring
  • Simple installation - Macro hp is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
  • Easy to remove - in the event that the coupling needs to be removed, macro hp can be quickly removed simply by loosening two bolts
  • Cathodic protection -the macro hp can be ordered with an adapter/connection for cathodic protection if desired
  • Made in USA

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.11

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-2000

AWWA Specifications: AWWA C-213, AWWA C-219

Application: Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Collection: Macro HP™

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Coupling, Straight

Height: 10-9/50 in

High Pressure: 305

Length: 11-19/100 in

Material: Ductile Iron, Rubber, Stainless Steel

Material Type: 304, NBR

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 4.40 in - 5.60 in

UL Listed: No

Weight: 28

Width: 8-24/25 in