8 in. Straight Ductile Iron Coupling 11 - 12.20 in.
Macro HP™ 8 in. Straight Ductile Iron Coupling 11 - 12.20 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- High performance gaskets
- Easy to handle and install
- Designed for strength and long life
- Cathodic protection
- Allows pipe deflection
- Segmented end rings
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Romacote Fusion Bonded Epoxy
- Collection:
- Macro HP™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Height:
- 16-39/50 in
- Length:
- 11-19/100 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 11.00 in - 12.20 in
- UL Listed:
- No
- Weight:
- 59 lb
- Width:
- 15-14/25 in