6 x 2 in. IP Ductile Iron Single Strap Saddle
Model 101S 6 x 2 in. IP Ductile Iron Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Single strap
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Model 101S
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6 in - 6.63 in
- Tap Size:
- 2