16 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint
RomaGrip™ 16 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lug style pipe restraint
- Provides restraint of mechanical joints
- Shop coat applied to the casting for corrosion protection in transit
- Made in USA
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-536 84, ASTM A-53
- AWWA:
- AWWA C-111, AWWA A-21.11
- Collection:
- RomaGrip™
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Product Type:
- Accessory Package
- Screw Head:
- T Head
- UL Listed:
- Yes