This product requires certification to purchase.

16 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

Romac Industries

RomaGrip™ 16 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

  • Fast #
  • Part #RRGPVCAP16
  • Item #3085114
  • Manufacturer Part #16 RG-PVCAP
4.9 out of 5 Customer Rating
Brand image
Romac Industries

RomaGrip™ 16 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

  • Fast #
  • Part #RRGPVCAP16
  • Item #3085114
  • Manufacturer Part #16 RG-PVCAP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Pack Includes: gland, gasket, t-bolts and nuts
  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-536 84, ASTM A-53
AWWA:
AWWA C-111, AWWA A-21.11
Collection:
RomaGrip™
Fits Pipe Size:
16 in
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Product Type:
Accessory Pack
UL Listed:
Yes