16 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint
RomaGrip™ 16 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lug style pipe restraint
- Manufactured in the USA
- Provides restraint of mechanical joints
- 3" - 48"
- For use on ductile iron pipe and steel pipe sizes 3 - 12 inch
- Up to 350 psi
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536-84 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Shop Coated, Fusion Bonded, Polyester, Xylan
- Collection:
- RomaGrip™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Pipe Restraint
- UL Listed:
- Yes
- Weight:
- 50.4 lb