24 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint
RomaGrip™ 24 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Frequently Purchased Together
Product Details
Product Details
- Pack Includes: gland, gasket, t-bolts and nuts
- For sealing mechanical joints
- For use on ductile iron or plastic pipe
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-536 84, ASTM A-53
- AWWA:
- AWWA C-111, AWWA A-21.11
- Collection:
- RomaGrip™
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Product Type:
- Accessory Package
- UL Listed:
- Yes