RomaGrip™ 3 in. Mechanical Joint Ductile Iron Restraint for Ductile Iron Pipe and Steel Pipe

Part #RRGPVCM  |  Item #1912345  |  Manufacturer Part #249-03-1

$59.12 EACH

Fits Pipe Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI A21.11, ANSI C111

ASTM Specifications: ASTM A-536 1984

AWWA Specifications: AWWA A-21.11, AWWA C-111

Application: Ductile Iron Pipe, Steel Pipe

Collection: RomaGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 3 in

Material: Ductile Iron

Maximum Pressure: 175 psi

UL Listed: Yes