6 in. Joint Restraint for Ductile Iron and Steel Pipe
RomaGrip™ 6 in. Joint Restraint for Ductile Iron and Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lug style pipe restraint
- Manufactured in the USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536 Grade 64-45-12
- AWWA:
- AWWA C-900
- Application:
- PVC Pipe
- Coating:
- Shop Coated
- Collection:
- RomaGrip™
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- Yes