This product requires certification to purchase.

6 in. Plastic Mechanical Joint Accessory Pack

Romac Industries

RomaGrip™ 6 in. Plastic Mechanical Joint Accessory Pack

  • Fast #
  • Part #RRGPVCAPU
  • Item #1816823
  • Manufacturer Part #249-06
5 out of 5 Customer Rating
Brand image
Romac Industries

RomaGrip™ 6 in. Plastic Mechanical Joint Accessory Pack

  • Fast #
  • Part #RRGPVCAPU
  • Item #1816823
  • Manufacturer Part #249-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lug style pipe restraint
  • Provides restraint of mechanical joints
  • Shop coat applied to the casting for corrosion protection in transit
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-900
Collection:
RomaGrip™
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Pressure - Maximum:
350 psi
Product Type:
Accessory Pack
Screw Head:
T Head
Waterworks Application:
Sewer