This product requires certification to purchase.

6 in. Restraint for Ductile Iron

Romac Industries

RomaGrip™ 6 in. Restraint for Ductile Iron

  • Fast #
  • Part #ROMRGU
  • Item #1904529
  • Manufacturer Part #248-06-1
3.7 out of 5 Customer Rating
Brand image
Romac Industries

RomaGrip™ 6 in. Restraint for Ductile Iron

  • Fast #
  • Part #ROMRGU
  • Item #1904529
  • Manufacturer Part #248-06-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lug style pipe restraint
  • Provides restraint for mechanical joints
  • Shop coat applied to the casting for corrosion protection in transit
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536-84, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe, Mechanical Joint, Steel Pipe
Coating:
Shop Coated
Collection:
RomaGrip™
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Wedge Restraint
UL Listed:
Yes