This product requires certification to purchase.

8 in. PVC Restraint for CIOD and IPS

Romac Industries

RomaGrip™ 8 in. PVC Restraint for CIOD and IPS

  • Fast #
  • Part #RRGPVCX
  • Item #1913696
  • Manufacturer Part #249-08-1
5 out of 5 Customer Rating
Brand image
Romac Industries

RomaGrip™ 8 in. PVC Restraint for CIOD and IPS

  • Fast #
  • Part #RRGPVCX
  • Item #1913696
  • Manufacturer Part #249-08-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides restraints for mechanical joints
  • For use on C900 4"- 12", C905 14"- 24" and, IPS 3"- 12" class 160 and greater, SCH 40 and 80
  • Contact Romac representative for thin wall pipe such as IPS PVC (less than class 160, etc.)
  • Torque off bolts and radial pads
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-900
Application:
Mechanical Joint, PVC Pipe
Coating:
Shop Coated
Collection:
RomaGrip™
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Wedge Restraint
UL Listed:
No