This product requires certification to purchase.

8 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint

Romac Industries

RomaGrip™ 8 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint

  • Fast #
  • Part #R8PRGD
  • Item #5109535
  • Manufacturer Part #248-P08
4.5 out of 5 Customer Rating
Brand image
Romac Industries

RomaGrip™ 8 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint

  • Fast #
  • Part #R8PRGD
  • Item #5109535
  • Manufacturer Part #248-P08
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Lug style pipe restraint
  • Manufactured in the USA
  • Provides restraint of mechanical joints
  • 3" - 48"
  • For use on ductile iron pipe and steel pipe sizes 3 - 12 inch
  • Up to 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536-84 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Shop Coated, Fusion Bonded, Polyester, Xylan
Collection:
RomaGrip™
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
Origin:
Domestic
Product Type:
Pipe Restraint
UL Listed:
Yes
Weight:
16.5 lb