8 in. Wedge Pipe Restraint for Steel Pipe, Ductile Iron, Mechanical Joint and PVC Pipe
RomaGrip™ 8 in. Wedge Pipe Restraint for Steel Pipe, Ductile Iron, Mechanical Joint and PVC Pipe
Product Details
Product Details
- Lug style pipe restraint
- Manufactured in the USA
- Provides restraint of mechanical joints
- Recommended for use on PVC pipe
- Up to pressure rating of the pipe unless otherwise noted with 2:1 safety factor.
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-900
- Application:
- Steel Pipe, Ductile Iron Pipe, Mechanical Joint, PVC Pipe
- Coating:
- Shop Coated, Fusion Bonded, Polyester, Xylan
- Collection:
- RomaGrip™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure Class:
- 150#, 200#
- Product Type:
- Pipe Restraint
- UL Listed:
- Yes