This product requires certification to purchase.

10 in. Ductile Iron Bell Joint Restraint

Romac Industries

Series 600 10 in. Ductile Iron Bell Joint Restraint

  • Fast #
  • Part #R6111110
  • Item #1907516
  • Manufacturer Part #243-1110
5 out of 5 Customer Rating
Brand image
Romac Industries

Series 600 10 in. Ductile Iron Bell Joint Restraint

  • Fast #
  • Part #R6111110
  • Item #1907516
  • Manufacturer Part #243-1110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The series 600 is a multi-purpose pipe restraint system for ductile iron pipe joints
  • They are engineered to eliminate the need for thrust blocks or other methods of restraint
  • Shop coat applied to parts for corrosion protection in transit
  • Made in the USA
  • Split pipe restraint
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 64-45-12
AWWA:
AWWA C-111, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe, PVC Pipe
Coating:
Shop Coated
Collection:
Series 600
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
10 in
Material:
Ductile Iron, Low Alloy Steel
Origin:
Domestic
Pressure Class:
150#
Product Type:
Joint Restraint