This product requires certification to purchase.

4 x 1 in. CC Plastic Saddle

Romac Industries

Style 101N-H 4 x 1 in. CC Plastic Saddle

  • Fast #
  • Part #R101NH048041
  • Item #2359375
  • Manufacturer Part #283-H048041
4.1 out of 5 Customer Rating
Brand image
Romac Industries

Style 101N-H 4 x 1 in. CC Plastic Saddle

  • Fast #
  • Part #R101NH048041
  • Item #2359375
  • Manufacturer Part #283-H048041
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nylon coated ductile iron service saddles with single steel strap
  • 01N-H and 202N-H service saddles use spring washers to compensate for pipe contraction during temperature and pressure changes
  • Manufactured in the USA
  • Sizes 2 in. - 12 in.
  • Compatibility For use on HDPE pipe with a minimum wall thickness of SDR26
  • Strap: Type 304 (18-8) heavy gauge stainless steel per ASTM A240
  • Working pressure rating of the pipe up to 150 psi
  • NSF 61 certified
  • Casting the saddle body is cast from ductile (nodular) iron, meeting or exceeding ASTM A 536, Grade 65-45-12.
  • Washers 1/2 in. or 5/8 in. flat, type 304 (18-8) heavy gauge stainless steel and plastic washer to prevent galling
  • Requires Certification

Specifications

Collection:
Style 101N-H
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Plastic, Rubber, Stainless Steel
Material Type:
18-8, 304, Nylon, SBR
Origin:
Domestic
Tap Size:
1 in