This product requires certification to purchase.

4 x 2 in. IP 200 psi Bronze Double Strap Saddle

Romac Industries

Style 202B 4 x 2 in. IP 200 psi Bronze Double Strap Saddle

  • Fast #
  • Part #R202B054072
  • Item #1810726
  • Manufacturer Part #292-054072
4.2 out of 5 Customer Rating
Brand image
Romac Industries

Style 202B 4 x 2 in. IP 200 psi Bronze Double Strap Saddle

  • Fast #
  • Part #R202B054072
  • Item #1810726
  • Manufacturer Part #292-054072
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Collection:
Style 202B
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Range (in):
4.80 in - 5.40 in
Tap Size:
2