202n-16.80 x 1 1/2 cc od rang
Style 202N 202n-16.80 x 1 1/2 cc od rang
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-906 90
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- Style 202N
- End Connection 1:
- CC
- End Connections:
- CC
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- NBR
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Tap Size:
- 1-1/2 in
- UL Listed:
- No