3/4 in. CC 304 Stainless Steel Double Strap Saddle 25-9/10 in.
Style 202N 3/4 in. CC 304 Stainless Steel Double Strap Saddle 25-9/10 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Double strap
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- Style 202N
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Material Type:
- 304
- Maximum Temperature:
- 85
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Range (in):
- 24.3 in - 25.9 in
- Tap Size:
- 3/4