This product requires certification to purchase.

16 x 2 in. IP Double Stainless Steel Strap Nylon Saddle

Romac Industries

Style 202NS 16 x 2 in. IP Double Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R202N189072
  • Item #1670302
  • Manufacturer Part #286-189072
4.6 out of 5 Customer Rating
Brand image
Romac Industries

Style 202NS 16 x 2 in. IP Double Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R202N189072
  • Item #1670302
  • Manufacturer Part #286-189072
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double strap
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
Collection:
Style 202NS
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
16 in
Fitting Type:
Dual Strap, Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF Certified:
Yes
Range (in):
17.4 in - 18.9 in
Tap Size:
2 in
UL Listed:
No