This product requires certification to purchase.

2 in. OD Tube Ductile Iron Saddle

Romac Industries

Style 202NS 2 in. OD Tube Ductile Iron Saddle

  • Fast #
  • Part #R202NS168072
  • Item #9962673
  • Manufacturer Part #286-168072
3.9 out of 5 Customer Rating
Brand image
Romac Industries

Style 202NS 2 in. OD Tube Ductile Iron Saddle

  • Fast #
  • Part #R202NS168072
  • Item #9962673
  • Manufacturer Part #286-168072
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nylon coated ductile iron service saddle with stainless steel strap
  • Manufactured in the USA
  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
Collection:
Style 202NS
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Type:
Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF Certified:
Yes
Origin:
Domestic
Range (in):
15.30 in - 16.80 in
Tap Size:
2