8 x 2 in. Threaded Ductile Iron Double Strap Saddle
This product has been replaced by
Manufacturer Part #286-090572
Style 202NS 8 x 2 in. Threaded Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Nylon coated ductile iron service saddle with dual stainless steel straps
- Manufactured in the USA
- Sizes 2 in - 30 in
- Outlet sizes 1/2 in - 2-1/2 in
- Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
- Working pressure up to 350 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- Style 202NS
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2 in